Column frame, Drawers 20G deep, Height: 2000mm

Article no.: 935020 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 2,000 mm
Depth 580 mm
Frame width 53 mm
Application range Drawer/shelf combination unit
Type of product Column frame

Identification & Classification

Article number 935020 2000
EAN / GTIN 4062406107314
Manufacturer number 935020 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sheet metal with bracing, securely welded. The perpendicular support rails have slots at 25 : 25 mm intervals, for fitting drawers, pull−out shelves and storage shelves. Base flange with threaded inserts for height adjustment and for anchoring to the floor.

Colour:

RAL 7035 light grey powder coated.

Note:

Because of the risk of tipping over, anchoring to the floor is essential.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart