Version:
Undercarriage is fitted with 2 castors and 2 fixed wheels (100 mm) with solid rubber tyres. The bench is evenly raised or lowered. This combines high stability at the point of use with the ease of transport on 4 wheels. Undercarriage load capacity up to
400 kg (workbench incl. contents). The drawers lock automatically so that they do not come open during transport.With integral GARANT swing away and height adjustment unit No. 967568 size 120, including vice No.
967100 size 120.
With integral swing away and height adjustment unit No. 967568 size 120, including vice No.
967100 size 120.
Fitted with:
Drawer front height (right): 140 mm
Door height (right): 460 mm
Colour:
Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.
Note:
For accessories and dividers see No.
960030−
960180. For Aqurado modular arrangement system see No.
960900−
961290.
Also available with different drawer configurations. Prices on request.