This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Workbench with 4 drawers and 2 swing doors, Worktop length: 2000mm

Article no.: 934170 2000
2000

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 934170 2000
EAN / GTIN 4045197281692
Manufacturer number 934170 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Worktop 40 mm thick, non-warping beech marine ply, finished with clear UV varnish.
  • Frame - welded sheet metal.
  • Drawers of sheet metal with low-friction rollers of Delrin.
  • Sheet metal doors with plastic grips, opening angle 180° and self-closing hinges.
  • Central cylinder lock with 2 keys.

Fitted with:

Drawer front height (centre): 180; 180; 180 mm
Drawer front height (right): 180 mm
Door height (left): 540 mm
Door height (right): 360 mm

Optional extras:

For suitable storage shelves see No. 934180.

Colour:

Body RAL 7035 light grey,
fronts available in: RAL 5005 signal blue,
RAL 5018 turquoise blue,
RAL 7016 anthracite grey, powder-coated.

Note:

No special paint finishes available.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart