{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Part described | worktop; body | |
| Material thickness | 40 mm; 1.5 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Korpus | |
| Part described, Anthracite grey | Türen und Schubladenfronten | |
| EX area | no | |
| Material | multiplex; sheet metal | |
| Colour | grey; grey | |
| Decorative finishes | beech | |
| Overall height | 850 mm | |
| Number of casings | 1 pcs. | |
| Position of body | left-hand; centre; right-hand | |
| Drawer | 4 | |
| Number of drawers | 4 pcs. | |
| Drawer usable width | 490 mm | |
| Drawer usable depth | 520 mm | |
| Drawer load capacity | 100 kg | |
| Drawer runner extension | 90 % | |
| Door | 1; 1 | |
| Number of doors | 1 pcs.; 1 pcs. | |
| Door height | 540 mm; 360 mm | |
| Door opening angle | 180 degrees; 180 degrees | |
| Lockable | yes | |
| Central locking | yes | |
| Total number of locking units | 1 pcs. | |
| Number of keys per locking unit | 2 pcs. | |
| Type of lock | cylinder lock | |
| Support frame width | 1,775 mm | |
| Support frame depth | 630 mm | |
| Width of plate | 2,000 mm | |
| Depth of plate | 700 mm | |
| Thickness of plate | 40 mm | |
| Material of plate | beech | |
| Version | Multiplex | |
| With raised edge | yes | |
| Raised edge version | 1-sided | |
| Surface of plate | clear varnished; oiled, no residue | |
| Type of product | workbench | |
| Height adjustment | no | |
| Overall width | 2,000 mm | |
| Overall depth | 700 mm | |
| Load capacity, distributed | 900 kg | |
| Can be installed in a row | no | |
| Max. height adjustment | 20 mm | |
| Weight | 122 kg | |
| Body | yes | |
| Base | yes | |
| Mobility | + | |
| Worktop / cover plate provided | yes | |
| Mobile | no |
| Article number | 929570 2000 | |
| EAN / GTIN | 4062406130060 | |
| Manufacturer number | 929570 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |