Drawer unit casing complete with drawers (door) S2C

Article no.: 933740 S2C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Model S2C
Series KOMBI-filebænk
Height 302 mm
Width 430 mm
Depth 630 mm
Drawer usable width 320 mm
Drawer usable depth 520 mm
Usable height for drawers 240 mm
Number of drawers 3
Weight 25 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 933740 S2C
EAN / GTIN 4045197279491

Description

Version:

Cabinet as described under No. 933720.
Drawers as described under No. 933730.
Sheet metal drawers with wide aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and quiet running - 90% extendable. Inner faces have slots for dividers.

Fitted with:

Drawer front height: 60; 80; 100 mm

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart