Foot plate for height adjustment, Thread: M10

Article no.: 930100 M10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
143 pieces in stock 143 pieces available in 3-4 working days

Select article variation and quantity

Thread Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M10
Shim ⌀ 40 mm
Height adjustment approx. 25 mm
Type of product Height adjustment

Identification & Classification

Article number 930100 M10
EAN / GTIN 4045197332820
Manufacturer number 930100 M10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

All workstations No. 920001920023, all GARANT KOMPAKT-L workbenches No. 932000932800, all GARANT KOMPAKT-H workbenches No. 934400934450 and GARANT KOMBI support leg No. 933620; 933625; 933622; 933626.

Note:

Note:
Adding the foot plate will increase the height of the workbench / support by approx. 15 mm!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart