{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Compressed air connection | 3/8 in | |
| Maximum working pressure | 16 bar | |
| Power supply | pneumatic | |
| Type of product | power module | |
| Width of housing | 86 mm | |
| Height of the housing | 73 mm |
| Article number | 928950 AIR | |
| EAN / GTIN | 4069515066778 | |
| Manufacturer number | 928950 AIR | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |