{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Multi Top | |
| Manufacturer’s designation | Multi Top Anschlusskabel | |
| Cable length | 4 m | |
| Plug type | E | |
| Suitable for countries | France | |
| Nominal voltage | 250 V | |
| Rated current | 16 A | |
| Cable structure | 3G1,5 | |
| Type of product | mains cable |
| Article number | 928935 FR | |
| EAN / GTIN | 4008224702362 | |
| Manufacturer number | 226494045 | |
| Manufacturer/responsible person | Heinrich Kopp GmbH, Alzenauer Str. 68, 63796 Kahl, Germany, https://www.kopp.eu/ |