Multi Top connection cable, Type: US

Article no.: 928935 US
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
48 pieces in stock 48 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multi Top
Manufacturer’s designation Multi Top Anschlusskabel
Cable length 5 m
Plug type B
Suitable for countries USA
Nominal voltage 125 V
Rated current 16 A
Cable structure 3G1,5
Type of product mains cable

Identification & Classification

Article number 928935 US
EAN / GTIN 4008224701082
Manufacturer number 226484046
Manufacturer/responsible person Heinrich Kopp GmbH, Alzenauer Str. 68, 63796 Kahl, Germany, https://www.kopp.eu/

Description

Version:

Connection cable for ready-to-use modules with Wieland connectors and plugs in the relevant country-specific version.

Suitable for:

Multi Top ready-to-use modules No. 928930.

Warning:

Intended use
  • Stationary workstation system for assembly, sorting, testing/inspection and organisation tasks in industrial environments.
  • Suitable for holding tools, materials and accessories.
  • For use in indoor industrial environments.
  • Use only when in perfect technical condition.
  • For modifications or alterations, use only approved Hoffmann Group accessories.

Reasonably foreseeable misuse
  • Do not use as a climbing aid or ladder.
  • Do not subject the lighting unit to loads as a load-bearing component.
  • Do not exceed the permissible load capacities.
  • Do not fit any accessories that have not been approved.
  • Do not make any unauthorised structural modifications.
  • Do not use in potentially explosive areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart