Multi Top media column pair (empty), Number of module slots: 3

Article no.: 928905 3
New product
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
75 pieces in stock 75 pieces available in 5-10 working days

Select article variation and quantity

Number of module slots Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7016
Colour, grey Anthracite grey
Part described, Anthracite grey Kunststoff
Max. load capacity 50 kg
Colour grey
Type of product support column
Load capacity specification maximum
Width 115 mm
Depth 200 mm
Height 300 mm
Material aluminium
Weight 3.9 kg

Identification & Classification

Article number 928905 3
EAN / GTIN 4069515066655
Manufacturer number 928905 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

A pair of media columns made from anodised aluminium profile with plastic base and top. The integration of media slots and support function creates an accessible work area. The modular configuration option offers a high degree of customisation for an ergonomic and functional workplace. 4 groove profiles for mounting additional accessories such as perforated panels, shelves, etc. Rear grooves are marked with a scale for horizontal installation of accessories. An earthing point has been provided in all media columns for individual cabling.
3 module slots in the media column.

Supplied with:

Right and left media column, fixing material for workstation and workbench (wood screws and metric screws).
With a plastic top cover.

Colour:

Anodised aluminium, plastic RAL 7016 anthracite.

Note:

Media columns must always be fully populated, either with modules or covers. Install only on workbenches with a worktop thickness of 50 mm.
Not suitable for installation on the eLevel+ workstation.

Warning:

Intended use
  • Stationary workstation system for assembly, sorting, testing/inspection and organisation tasks in industrial environments.
  • Suitable for holding tools, materials and accessories.
  • For use in indoor industrial environments.
  • Use only when in perfect technical condition.
  • For modifications or alterations, use only approved Hoffmann Group accessories.

Reasonably foreseeable misuse
  • Do not use as a climbing aid or ladder.
  • Do not subject the lighting unit to loads as a load-bearing component.
  • Do not exceed the permissible load capacities.
  • Do not fit any accessories that have not been approved.
  • Do not make any unauthorised structural modifications.
  • Do not use in potentially explosive areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability