This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Side cladding with media modules, Height: 550mm

Article no.: 928500 550
550

Select article variation and quantity

Height (mm) Price per Piece (incl. VAT)

Availability

Product details

Technical Data

RAL colour
RAL 7035
Part described
whole article
Material thickness
1 mm
Coating
powder-coated
Colour, grey
Light grey
Material
sheet metal
Colour
grey
Colour selection
GARANT colours
Adjustable length
no
Length
500 mm
Height
550 mm
Connection type of dividers
GST plug-in system; socket
Socket type
F
Number
2 pcs.
Nominal voltage
250 V
With cut-out
no
With perforated panel
yes
Hole width
9 mm
Hole height
9 mm
Customer assembly
yes
Type of product
cladding

Identification & Classification

Article number 928500 550
EAN / GTIN 4062406117306
Manufacturer number 928500 550
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side panel for support leg of folded sheet steel, with perforated panel perforations 9 x 9 mm in a 37 mm grid, to accept GARANT easyFix hooks and holders, as well as perforated panel accessories.
Of sheet metal modular design. All power components include cables and plugs. The modules and covers can be changed / positioned as desired.
•Cable slots are provided on the upper, lower, and end faces for power supplies and for linking multiple media tracks together.
Electrical pre-installation with industrial plug-in system (applies only to media tracks):
1 pc. distribution block No. 928492 with 5-pin feed/supply cable and 5 pcs. 3-pin sockets,
1 pc. 5-pin plug connector No. 928490 size 5 included for the feed cable.

Description:

Technical data for industrial plug-in system (No. 928490; 928491; 928492):
  • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
  • Total load capacity at AC: 3.5 kW.
  • Maximum connected load, three-phase AC: 10.5 kW.
  • Conductor cross-section of the pre-assembled cables:
    3 × 1.5 mm2 for single-phase AC (L, N, PE)
    5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
  • Protection class 1
  • Index of Protection IP 20.

Suitable for:

Workbenches height 850 mm, support legs height 800 mm and 650 mm.

Fitted with:

250 V socket No. 928470 size. DE250V/1: 2
No. of empty modules (1U / 2U / 3U): 1× / 0× / 0×

Colour:

RAL 7035 light grey powder coated.

Note:

See No. 928470 for other suitable media modules. The modules No. 928470 of sizes _CEE400/5, _AIR/S, _STOP, _ON/OFF1, _ON/OFF2 and _RCD cannot be incorporated in the side cladding.
Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician.

Warning:

Intended use
  • 250 V type F sockets for supplying electronic consumers.
  • Mount only on suitable holes.

Reasonably foreseeable misuse
  • Cannot be combined with modules No. 928470 size CEE400/5, AIR/S, STOP, ON/OFF1, ON/OFF2, RCD.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability