{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 25 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 1,420 mm | |
Usable width | 1,380 mm | |
Usable depth | 300 mm | |
Installation height | 80 mm | |
Plug type, input | GST plug-in system | |
Nominal voltage | 250 V | |
Power consumption | 27 W | |
On/Off switch | yes | |
Illumination | 2,520 lm | |
Colour temperature | 4,000 K | |
suitable for type | 1500 | |
Storage shelf version | with lighting | |
LED technology | yes | |
Type of product | Storage shelf |
Article number |
928140 1500
Copy |
|
EAN / GTIN |
4062406113339
Copy |
|
Manufacturer number |
928140 1500
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |