Energy casing with cable reel, Height: 600mm

Article no.: 927327 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
impact-resistant and splash-proof Category 2 (K2) to BGI
Height 600 mm
Width 400 mm
Depth 650 mm
‌Plug type, input GST plug-in system
Socket type F
Nominal voltage 250 V
Number of sockets type F 2
Power supply Mains operated
Weight 25.4 kg
Type of product Power module

Identification & Classification

Article number 927327 600
EAN / GTIN 4062406108540
Manufacturer number 927327 600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

16G cabinet casing in sturdy steel construction.
Equipped with 2 × No. 928470 size DE250V/1, cable reel / hose reel, securely bolted to the casing base. Length on the cable reel 10 m. Length on the hose reel 10 m.

Fitted with:

Module No. 928470: 2 × size DE250V/1; 1 × size 0/1

Colour:

Body and modules RAL 7035 light grey, front RAL 7016 anthracite powder-coated.

Note:

Further individual configuration options with modules No. 928470. Keep within the maximum permissible number of modules.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart