{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| GST plug-in system | yes | |
| Nominal voltage | 125 V | |
| Rated current | 15 A | |
| Colour, grey | Light grey | |
| IP index of protection | IP20 | |
| Manufacturer’s designation | Modul fuer Energie und Medien, Modulart: US110V/1 | |
| Protection class (electrical engineering) | protection class I | |
| ESD protected area (EPA) | no | |
| Power supply | mains-powered | |
| Colour | grey | |
| Colour selection | GARANT colours | |
| Index of protection / protection class | IP degree of protection; protection class (electrical engineering) | |
| Self-closing | no | |
| Socket type | B | |
| Number, socket | 1 | |
| Nominal voltage, socket | 125 V | |
| Rated current, socket | 15 A | |
| Type of product | power module | |
| Area of application | indoor use | |
| Characteristics | cover available; suitable for wall-mounting; pre-drilled holes | |
| Material of the housing | plastic; sheet metal | |
| Width of housing | 100 mm | |
| Height of the housing | 137 mm | |
| Connection type | socket | |
| Total weight | 0.2 kg |
| Article number | 928470 US110V/1 | |
| EAN / GTIN | 4062406116989 | |
| Manufacturer number | 928470 US110V/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |