Corner worktop with Eterlux coating, suitable for connecting to worktop depth: 750mm

Article no.: 926342 750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

suitable for connecting to worktop depth (mm) Price per 1 Piece (incl. VAT)

Availability

  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 50 mm
suitable for connecting to worktop depth 750 mm
Material of worktop Strip wood core with Eterlux covering
Worktop covering Eterlux (melamine / phenolic resin)
Coating thickness 2 mm
Worktop surface Coating very scratch-resistant and heat-resistant
Colour of plastic covering pale grey
Corner, oblique 45°
Edge strip version 4-sided
ABS edge band 3 mm
Type of product Workbench top

Identification & Classification

Article number 926342 750
EAN / GTIN 4062406107185
Manufacturer number 926342 750
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Size 1000×1000×50 mm with 45° bevel, to match the 750 mm bench top depth.

Suitable for:

Support leg No. 927000927042; No. 927062927068.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart