{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Plug type, input | J | |
| Suitable for countries | Switzerland | |
| Nominal voltage | 250 V | |
| Rated current | 10 A | |
| Connection thread | BSP | |
| Maximum working pressure | 10 bar | |
| Colour, grey | Light grey | |
| Depth | 750 mm | |
| Power supply | pneumatic; mains-powered | |
| Colour | grey | |
| Colour selection | GARANT colours | |
| Type of product | Power module | |
| Width | 50 mm | |
| Depth | 700 mm | |
| Height | 900 mm | |
| Structural design | steel hollow section construction | |
| Material thickness | 1 mm | |
| Suitable for | millimetre |
| Article number | 927068 CH | |
| EAN / GTIN | 4062406755676 | |
| Manufacturer number | 927068 CH | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |