Corner worktop of bamboo strips glued cross-wise 750 mm

Article no.: 926302 750
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Insert thickness: 50

Product details

Technical Data

Insert thickness 50 mm
suitable for connecting to worktop depth 750 mm
Material of worktop Bamboo strips, glued cross-wise
Worktop surface sanded, oiled leaving no residues
Corner, oblique 45°
Type of product Workbench top

Identification numbers & Classifications

Article number 926302 750
EAN / GTIN 4062406107123

Description

Version:

Size 1000×1000×50 mm with 45° bevel, to match the 750 mm bench top depth.

Suitable for:

Support leg No. 927000927042; No. 927062927068.

Downloads & documents

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart