{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GARANT GreenPlus | |
| Width | 1,000 mm | |
| Depth | 1,000 mm | |
| Thickness | 50 mm | |
| With steel ball inserts | no | |
| With rubber feet | no | |
| With raised edge | yes | |
| Raised edge version | on 4 side | |
| With ribbed rubber insert | no | |
| Edge band | yes | |
| Edge strip version | on 4 side | |
| Surface | ground; oiled, no residue | |
| Shape | corner panel | |
| Corner, oblique | 45 degrees | |
| Connection depth on the right | 750 mm | |
| With vice | no | |
| With edge protection | no | |
| Version | glued crosswise | |
| Type of product | worktop | |
| Material | bamboo |
| Article number | 926302 750 | |
| EAN / GTIN | 4062406107123 | |
| Manufacturer number | 926302 750 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |