This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for measuring tool set, Number of tools: 5

Article no.: 923905 5

Select article variation and quantity

Number of tools Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 923905 5
EAN / GTIN 2050001820099
Manufacturer number 923905 5
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

GARANT Shadowboards No. 923210 size 115. Shadowboards of size 176 can be fitted with rigid foam inlays size 1/3 the GARANT roller cabinet (part 91).

Supplied with:

Rigid foam inlay empty No. 923905 size 0: 1 pc.
Edding permanent marker No. 085130 size B: 1 pc.
GARANT digital caliper No. 412601 size 150: 1 pc.
GARANT external micrometer No. 420402 size 0-25: 1 pc.
Plastic folding wooden rule 1m No. 466200 size 1: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart