{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rigid foam quality LD45, thickness | 30 mm | |
| suitable for shadowboard depth | 115 mm | |
| Width | 383 mm | |
| Depth | 115 mm | |
| Number of tools | 0 | |
| Version | empty for tool sets | |
| Type of product | Rigid foam inlay |
| Article number | 923905 0 | |
| EAN / GTIN | 4045197704177 | |
| Manufacturer number | 923905 0 | |
| Manufacturer/responsible person | TECSAFE GmbH, Dingshauser Str. 6-10, 42655 Solingen, Germany |