ESD-shelved trolley

Article no.: 9200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 9200
EAN / GTIN 4017976092003
Manufacturer number 9200
L-Number L90080 1372
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Electrically conductive version. Welded tubular and sectional steel, electrically conductive powder coating, slate grey RAL 7015. Bolted and plug-in construction. 1 fixed and 3 loose shelves made of electrically conductive wood-based panel according to DIN 68765, light grey. 2 swivel and 2 fixed-wheel castors, wheels with TPE-ESD tyres (thermoplastic elastomer), electrically conductive. Hubs with precision deep groove ball bearings. Maximum comfort: Very low starting, rolling and swivelling resistance. Quiet running on level floors. Tyres are non-marking (trackless). Castors with wheel stops. Max. load per shelf 50 kg.

Feature:

  • Total load capacity (kg): 500
  • Load capacity per shelf (kg): 50
  • Usable surface length (mm): 850
  • Usable surface width (mm): 500
  • Overall length (mm): 1019
  • Total width (mm): 509
  • Total height (mm): 1511
  • Shelf heights (mm): 235, 635, 1035, 1435
  • Tyres: TPE-ESD
  • Wheel size (mm): 160 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart