Pallet dolly, Platform area width×depth: 1200X800mm

Article no.: 919908 1200X800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Platform area width×depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 300 mm
Width 1,275 mm
Depth 875 mm
Platform area width 1,210 mm
Platform area depth 810 mm
Platform area height 245 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Safe working load 1,200 kg
Material of wheel Resilient solid rubber
Push handle no
Weight 36 kg
Type of product Pallet mobility frame

Identification & Classification

Article number 919908 1200X800
EAN / GTIN 4045197684196
Manufacturer number 919908 1200X800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy steel angle section construction with 4 corner supports to take flat pallets and mesh crates. Resilient solid rubber tyres with 2 fixed wheels and 2 castors (with parking brake) and roller bearing hubs.

Application:

To take flat pallets and mesh crates.

Colour:

Silver powder-coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart