Mobile workbench with 5 drawers, can be pulled out from only one side, 20×16G, Number of drawers: 5

Article no.: 914580 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
9 pieces in stock 9 pieces available in 5-10 working days

Select article variation and quantity

Number of drawers Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Hoffmann perforated panel grid interval: 9×9
  • Drawer usable area in G: 20×16
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable area in G 20×16
Cylinder lock modular lock barrel
Height 900 mm
Width 1,000 mm
Depth 525 mm
Drawer usable width 500 mm
Drawer usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Number of drawers 5
Weight 64 kg
Configurator relevant yes
Type of product mobile workbench

Identification & Classification

Article number 914580 5
EAN / GTIN 4045197892300
Manufacturer number 914580 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The stable sheet metal housing of the mobile workbench contains 2 integral storage trays. The side wall is perforated for attachment of accessories, □ 9×9 mm on a 37-mm grid. Drawer inner face smooth but nevertheless suitable for dividers. The drawers are unlocked by a central catch within the extruded handle. Drawers can be centrally locked by means of a cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels). 25 mm thick bamboo work top, suitable for fitting a vice.

Fitted with:

Drawer front height: 75; 75; 125; 125; 200 mm

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951510 size 75,
each 125 mm drawer 1 slotted partition No. 951510 size 125.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016.

Note:

For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951560 size 75; size 125 and size 200;
Slotted dividers No. 951510 size 75; size 125 and size 200;
Divider inserts No. 951721951821 size 75; No. 951731951821 size 125 and No. 951741951821 size 200.

Warning:

Intended use
  • For mobile work on site.
  • For both industrial and private use.
  • Drawers for storage of tools.
  • Pull-out shelves for storage of L-BOXX (Art. No.
  • 914574, 914575).
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Mount the (optional) vice only on the bamboo worktop.
  • Comply with the installation instructions for the vice.
  • Install a maximum of one inner drawer in the ToolTruck cabinet compartment (Art. No.
  • 914560, 914564, 914568).

Reasonably foreseeable misuse
  • Do not stand or sit on the roller cabinet or mobile workbench.
  • Do not carry people.
  • Do not make any unauthorised changes or modifications to it.
  • Do not subject the roller cabinet or mobile workbench to impacts.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart