Air blow gun ∙ quiet ∙ with wide flat nozzle ∙ Length: 203 mm

Article no.: 9040P-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9040P-5
EAN / GTIN 4000896209576
Manufacturer number 9040P-5
L-Number L60140 4153
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Fast removal of shavings or other foreign objects, especially in areas that are difficult to access
  • Wide flat nozzle for cleaning surfaces
  • Considerable blowing force
  • Non-blocking
  • 2003/10/CE Max 85 dB
  • OSHA 1910.95 (b) Max 90 dB 8 hr
  • OSHA STD 1-13.1, Max 30 PSI if blocked
  • To be used on machinery, in workshops, for wood work, hobby workshops
  • Handle, trigger and valve made of acetal plastic
  • Seals and O-rings made of nitrile
  • Spring made of hardened spring steel
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6
  • Max. working pressure [bar]: 8 bar
  • Dimensions / length: 203 mm
  • Net weight: 0.1 kg
  • Temperature range: -10°C – 80°C
  • Sound pressure level: 78 dB(A) Lp A
  • Air requirement: 450 l/min (7.5 l/sec)

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability