Mini orbital sander set ∙ Length: 107 mm

Article no.: 9033N-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Recommended hose size (internal diameter) 10 mm
Maximum working pressure 6.3 bar
Maximum air consumption 79 l/min
Power supply pneumatic
Speed of 1st gear max. 15,000 min-1
Operating noise 80 dB
Connection thread M6
Output power 238 W
Special features abrasive paper mounting hook and loop; compact design
Max. vibration to EN 0.77 m/s2
Type of product random orbital sander
Overall length 107 mm
Total weight 0.64 kg

Identification & Classification

Article number 9033N-5
EAN / GTIN 4000896205585
Manufacturer number 9033N-5
L-Number L60140 4375
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • For working in areas with restricted access and repair work
  • 36-piece set, contents:
    • 1 orbital sander
    • 2 grinding discs 50 mm (2″) and 75 mm (3″)
    • 10 grinding pads each, grain size 320 / 400 / 600
    • 1 adjusting wrench
  • With hook and loop fastener
  • Grinding disc thread: M 6
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 93 db(A) Lp W
  • Vibration acceleration: 0.77 m/s2
  • Power in watts: 238 Watt
  • Cold insulated handle
  • Dimensions / length: 107 mm
  • Net weight: 0.64 kg
  • Sound pressure level: 80 dB(A) Lp A
  • Revolutions per minute: 15000
  • Air requirement: 79 l/min (1.3 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart