High performance air ratchet ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 285 mm

Article no.: 9022-360
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Recommended hose size (internal diameter) 10 mm
Maximum working pressure 6.3 bar
Maximum air consumption 107.6 l/min
Operating noise 102.2 dB
Power supply pneumatic
Colour grey; turquoise
With impact function no
Size 1/2
Type of product screwdriver
Overall length 285 mm
Type of toolholder square
Max. vibration to EN 4.87 m/s2
Operating noise 91.2 dB
Special features / equipment for use in restricted spaces; compact design
Reversible yes
Total weight 1.55 kg

Identification & Classification

Article number 9022-360
EAN / GTIN 4000896209781
Manufacturer number 9022-360
L-Number L60140 4411
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Operation of screw connections in confined spaces
  • 360° rotatable operating lever
  • 30% less noise thanks to the ability to reduce operating noise / Quiet Mode (approx. 10 dB)
  • Flat head without an interfering edge thanks to the shift lever
  • Switching between left and right via the adjusting ring on the handle
  • Head made of heat-treated special steel
  • Long service life (tool availability) and equipment load capacity
  • Quiet Mode:
    • Sound power level: 92.5 db(A) Lp W
    • Sound pressure level: 81.5 db(A) Lp A
  • For manual retightening with torque values: 500 Nm (competing products: approx. 250 Nm)
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 102.2 db(A) Lp W
  • Vibration acceleration: 4.87 m/s2
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 285 mm
  • Net weight: 1.55 kg
  • Tightening torque max.: 120 Nm
  • Sound pressure level: 91.2 dB(A) Lp A
  • Revolutions per minute: 200
  • Air requirement: 107.6 l/min (1.8 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart