Impact wrench ∙ long spindle ∙ Loosening torque maximum [Nm]: 3400 Nm ∙ 1 inch (25 mm) square, solid ∙ Direct hammer striking mechanism

Article no.: 9014P-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9014P-1
EAN / GTIN 4000896218332
Manufacturer number 9014P-1
L-Number L60140 4534
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Maximum loosening torque: 3400 Nm
  • Output designed with hole for pinning as well as a nut-driver holder ring
  • Operation optimised on both sides for left and right handed users
  • One-hand reversing switch
  • Extremely powerful tool
  • Optimised feel
  • Air inlet on the handle at the bottom and rear
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Long spindle (240 mm) for optimal accessibility of wheel bolts
  • Direct hammer striking mechanism
  • Air connection inlet: Inside thread 20.67 mm (1/2″)
  • Coupler plug: Nominal size 10 (included)
  • Recommended torque: 2400 Nm
  • Hose diameter (recommended): 19 mm
  • Working pressure (bar): 6.3
  • Sound power level: 114.5 db(A) Lp W
  • Vibration acceleration: 15.94 m/s2
  • Loosening torque (max) determined with screw size M: 36
  • Forward and reverse: three-stage (forward and reverse)
  • Cold insulated handle
  • Output: Square, solid 25 mm (1 inch)
  • Net weight: 8.58 kg
  • Tightening torque max.: 2712 Nm
  • Maximum loosening torque: 3400 Nm
  • Sound pressure level: 103.5 dB(A) Lp A
  • Revolutions per minute: 5500
  • Air requirement: 283 l/min (4.7 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart