Rough cleaning wheel 125x22,23 mm C ROUGH PREMIUM universal

Article no.: 898017
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 125 mm
Backing pad glass fibre
Propulsive equipment angle grinder
Holder hole
Grit designation coarse
Grinding media backing fleece
Type of product abrasive disc
Grit size (mesh) 20 mesh
Suitable for material stainless steel; plastics; steel
Material group metal
Suitable for surface grinding

Identification & Classification

Article number 898017
EAN / GTIN 9003178980175
Manufacturer number 898017
L-Number L50140 1743
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

With the Strip-It coarse cleaning disc, you can effortlessly remove rust, paint, varnish and underbody protection from your workpiece. The porous nylon fibres, enriched with aggressive abrasives, rise to every challenge. At the same time, they also prevent the disc from clogging or sticking. The Strip-It material is applied to a rigid fibreglass backing that has been specially developed for use on angle grinders. The Strip-It coarse cleaning disc made of ceramic corundum (A EX. COARSE) is harder, more aggressive and stronger than the standard version (S COARSE). This disc offers the user quiet, fatigue-free grinding with low heat generation.

Feature:

  • Shape: Fleece coarse cleaning disc
  • Material suitability: Stainless steel, plastic / PVC, steel
  • Product line: PREMIUM
  • Specification : GR S GROB
  • Dimensions (D x H): 125 x 22.2 mm
  • Container diameter: 125 mm
  • Bore: 22.2 mm
  • Grit size: 20
  • Tools for: Angle grinder

Advantage:

  • Flexible nylon fibres enriched with aggressive abrasive grain for universal applications and top results
  • Design prevents clogging and loading of the disc
  • Low heat generation thanks to open structure

Application:

  • For removing rust, paint and varnish and for preparing surfaces for welding, soldering or anodising

Recommendation:

  • S GROB (black) version for delicate work on surfaces
  • A EX. GROB (red) version for increased aggressiveness and use on edges

Special features:
  • Low thermal output
  • Maximum aggressiveness

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart