Tyrolit ceramic bench stone 25x13x100 mm 89A240 MEDIUM steel

Article no.: 8804
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product
bench stone
Shape
rectangular
Abrasive media
aluminium oxide
Grit
240
Grit designation
medium
Length of segment
100 mm
Content
single part
Binding agent
ceramic
Typical application
sharpen
suitable for material
steel

Identification & Classification

Article number 8804
EAN / GTIN 9003170088046
Manufacturer number 8804
L-Number L50140 544
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The Tyrolit bench stones are primarily used for sharpening and whetting knives and blades.
  • They are therefore perfectly suited for all gardening and woodwork tools.
  • Thanks to the varying grit sizes you can select your tool based on the individual application.

Feature:

  • Max. working speed: 35m/s
  • Specification: 89AMITTEL
  • Main dimension: B x C x L = 25 x 13 x 100

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For sharpening and trueing knives and scissors
  • Ideal for all garden and wood tools

Material:

  • Steel/Stainless steel/HSS
  • Steel/Stainless steel/HSS

Suitable for:

  • Hand-operated grinding

Note:

  • For sharpening and trueing knives and scissors
  • Ideal for all garden and wood tools

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability