Stud cutter WAGGONIT L.610mm, max. cutting capacity 48HRc 7mm²

Article no.: 87980010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product bolt/ mesh cutter
Overall length L 610 mm
Suitable for round steel (max. 1200 N/mm²,40 HRC); round steel (max. 1600 N/mm²,48 HRC); round steel (max. 800 N/mm²,19 HRC)
Material special tool steel
Total weight 2,800 g
Content single part
Characteristics with over-expansion guard
Surface hardened
Manufacturing processes drop forged; hardened

Identification & Classification

Article number 87980010
EAN / GTIN 4005887562708
Manufacturer number 87980010
L-Number L60010 4498
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Cutting performance up to 48 HRC
  • Cutter head made from wear-resistant special steel, drop-forged
  • Precise and easy adjustment of the blades using eccentric screws
  • Reduced release force due to optimised geometry
  • Limit stop with extra large buffer zone
  • High-quality tempered for high wear resistance
  • with 2-component handles

Feature:

  • Cutting performance 48 HRc: 7 mm²
  • Cutting performance 40 HRc: 8 mm²
  • Cutting performance 19 HRc: 9 mm²
  • L: 24 ″
  • Length mm (L): 610 mm
  • Weight: 2800g

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart