Pliers set VDE Basic 4pcs

Article no.: 87860110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content set/ assortment
Type of product non-specific pliers

Identification & Classification

Article number 87860110
EAN / GTIN 4005887014511
Manufacturer number 87860110
L-Number L60010 8075
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Common equipment for universal application in industry, craft,
    workshop and household
CONTENT 4-piece Assortment in high-quality fabric bag
1x 592205 VDE snipe nose pliers, 160 mm 1x 597520 VDE combination pliers, 160
mm 1x 596205
VDE stripper side cutters, 3 mm 1x 227005 voltage tester, 160
x 60 mm;
  • Top level equipment
  • Chrome-plated, ergonomic handles with multi-component sleeves

Feature:

  • Number of tools: 4
  • Content: 1x 592205 VDE flat nose pliers, 160 mm1x 596205 VDE combination pliers, 160 mm1x 597520 VDE stripping side cutters, 160 mm1x 227005 Voltage tester, 3 x 60 mm
  • Length [mm): 200 mm
  • Weight: 725 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart