Chain clamping set

Article no.: 87601
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 87601
EAN / GTIN 4020772087609
Manufacturer number 87601
L-Number L30130 71
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Tensioning chain set, tensioning hooks and counterholder made of tempered steel, burnished. Chain made of tempered steel.
Please order mounting for T-slots 6541 separately.
Consisting of:
- Tensioning hook
- Safety set for tensioning chain
- Counterbrace
- 4 roller chains
87601: 492 mm (2x), 238 mm (1x), 15.9 mm (1x)
87627: 991 mm (1x), 229 mm (1x), 483 mm (1x), 25.4 mm (1x)
- 4 fasteners with cotter pins for connection
- 6 protective elements made of plastic
- 685MD open ring wrench

Feature:

  • Groove: 14, 16, 18
  • Screw G: M12 mm
  • max. allowed
    Torque MD: 45 Nm
  • Max. Achievable clamping force F: 15 kN
  • Weight: 2628 g
  • A: 34
  • B: 34
  • B1: 90
  • C: 18
  • C1: 8
  • ØD: 54
  • E1: 50
  • F1: 21
  • F2: 47
  • H1 min
    : 83
  • H1 max.
    : 108
  • H2 min
    : 100
  • H2 max.
    : 118
  • Clamping stroke S1: 25
  • Clamping stroke S2: 18
  • L: 80
  • AF: 36

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart