Pincers L.250mm Header polished Handles black lacquered

Article no.: 87515020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length L 253 mm
Surface painted; polished
Material special tool steel
Standard DIN ISO 9243
ESD protected area (EPA) no
Colour black
Content single part
Type of product pincers
Manufacturing processes drop forged; oil-hardened
Total weight 525 g

Identification & Classification

Article number 87515020
EAN / GTIN 4005887004055
Manufacturer number 87515020
L-Number L60010 4999
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Product features:
  • inductively hardened cutting edges
  • drop-forged, oil-hardened
  • wear-resistant special steel
  • DIN ISO 9243

Feature:

  • Length mm (L): 250 mm
  • Physical length [mm]: 253 mm
  • Header: polished
  • Handles: black lacquered
  • DIN: DIN ISO 9243
  • Weight (g): 525 g
  • Weight in kg: 0.53 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability