{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 36.5 mm | |
| Output drive | external square drive | |
| Surface | chrome-plated | |
| Drive size, square profile | 1/4 inch | |
| With swivel jointed head, external square drive | yes | |
| Diameter of jointed head | 20 mm | |
| Type of product | universal joint | |
| Drive | square profile |
| Article number | 869 | |
| EAN / GTIN | 4000896038824 | |
| Manufacturer number | 869 | |
| L-Number | L60140 802 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |