Wad punch set complete in a case, Punched diameter range: 3-20mm

Article no.: 832100 3-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
119 pieces in stock 119 pieces available in 3-4 working days

Select article variation and quantity

Punched diameter range (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Punched diameter range 3 mm - 20 mm
Type of product Punching tool

Identification & Classification

Article number 832100 3-20
EAN / GTIN 3700825601594
Manufacturer/responsible person BOEHM SAS, 5388 RD 1082, 42480 LA FOUILLOUSE, France, www.boehm.fr

Description

Version:

2-component holder (up to size 3-20) with pistol handle with exchangeable precision ground punch cutters. For the production of gaskets two punch cutters of different ⌀ are inserted together in the holder.

Application:

For punching or manufacturing discs / rings in one operation. For rubber, leather, felt, plastic, cork, fabric or similar materials.

Supplied with:

1 each punch cutter ⌀ No. 832110: 10 pcs. size 3; 4; 6; 8; 10; 12; 14; 16; 18; 20
Available combinations of punches inner : outer (mm): 3−10 inner with 12−20 outer
Container length×width×height (mm): Plastic 140×100×40

Note:

  • Use an underlay of wood, leather etc. when punching to avoid damage.
  • The following combinations are not possible: 20 (inner) with 22 (outer); 30 (inner) with 32 (outer); 40 (inner) with 42 (outer); 50 (inner) with 52 (outer).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart