{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue | |
| Decorative finishes | beech | |
| With loading area | yes | |
| Material of loading area | wooden composite board | |
| Load capacity per loading area | 90 | |
| height adjustable | yes | |
| Height adjustment interval | 100 mm | |
| Usable width | 1,000 mm | |
| Usable depth | 700 mm | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel; steel hollow section construction | |
| Max. load capacity | 600 | |
| Overall width Bg | 1,169 mm | |
| Overall depth Tg | 709 mm | |
| Overall height Hg | 1,800 mm | |
| Mobile | yes |
| Article number | 8302 | |
| EAN / GTIN | 4017976083025 | |
| Manufacturer number | 8302 | |
| L-Number | L90080 296 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |