This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Angle bender complete with standard accessories, for bending height up to: 100mm

Article no.: 823650 100

Select article variation and quantity

for bending height up to (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 823650 100
EAN / GTIN 2050001931306
Manufacturer number 600000
Manufacturer/responsible person J. Neu GmbH, Adam-Opel-Straße 4-6, 67269 Grünstadt, Germany, www.neu-gmbh.de

Description

Version:

Equipment of unbreakable spheroidal graphite iron with eccentric quick clamping for cold bending and hot bending flat, round and rectangular steel bar to high accuracy - for continuous use to professional standards. Suitable for bending and cranking to particularly tight radii.

Application:

For accurate hot and cold bending (bending angles 0 −120°) of flat, round and square material. For producing sharp bends or rounded bends in various radii. Length stop and angle stop for ease of setting.
Maximum bending performance:
  • (reduced) with bending plates No. 823652 / 823653 within the upper hollowed area of the jaw:
    − Steel flat, hot, up to 50×6 mm or 20×15 mm;
    − Steel flat, cold, up to 50×4 mm or 20×10 mm;
    − Round and square steel bar, cold, up to 16 mm.
  • (normal) with bending plates No. 823652 / 823653 within the lower non-hollowed area of jaw:
    − Steel flat, hot, up to 100×12 mm or 60×20 mm;
    − Steel flat, cold, up to 100×6 mm or 50×12 mm;
    − Round and square steel bar, hot, up to 30 mm;
    − Round and square steel bar, cold, up to 18 mm.
  • (maximum) with bending plates No. 823654 / 823655 (special accessory):
    − Steel angle section, hot, (straight) up to 100×12 mm;
    − Steel angle section, cold, (straight) up to 60×8 mm;
    − Copper strip up to 100×12 mm;
    − Stainless steel up to 50×8 mm.

Supplied with:

Angle bender including:
1 clamping box with eccentric clamping,
1 bending plate sharp-edged (for material up to 2 mm) No. 823652,
1 normal bending plate (r = 4 mm) No. 823653, 1 pressure pad
1 length stop 440 mm,
1 angle stop.

Note:

Further bending plates can be found under No. 823651 − 823657.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart