Carbide burrs set 10 parts special 13x193 mm S6x40 steel/inox/cast iron

Article no.: 822718
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 822718
EAN / GTIN 9003178227188
Manufacturer number 822718
L-Number L50140 1603
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM carbide burr set for the straight grinder is manufactured on state-of-the-art CNC grinding machines. This produces high-performance precision tools in various designs that fulfil all the requirements for optimum results. The aggressive cutter shape is particularly long-chipping and delivers maximum stock removal when working in hard-to-reach areas. Thanks to the specially developed geometry of the cutting edges, this tool always manages to keep the heat development low in order to protect the workpiece and the milling cutter. The set contains a selection of ten different cutter shapes, which allows you to achieve the best tool life and longest service life in almost all applications on a wide range of materials. Contains the most common milling cutter shapes and dimensions in one set: 52KEL (12x30), 52WRC (12x25), 52SPG (12x25), 52SKM (12x22), 52KUD (12x11.7), 52ZYA-S (10x19), 52WRC (8x19), 52RBF (10x19), 52SPG (6x16), 52KUD (8x7.2)

Feature:

  • Shape: SETK HM-ROUTER MIXED 10PCS
  • Material suitability: Cast iron, steel, stainless steel
  • Product line: PREMIUM
  • Specification : 13 X 193
  • Dimensions (D x D): 13 x 193 mm
  • Container diameter: 13 mm
  • Thickness: 193 mm
  • Bore: 6 mm
  • Tools for: Straight die grinder

Advantage:

  • High-performance precision tools manufactured on modern CNC grinding machines
  • Aggressive milling cutter shape is particularly long-chipping and delivers maximum stock removal on almost all materials
  • Contains the most common milling cutter shapes and dimensions in one set: 52KEL (12x30), 52WRC (12x25), 52SPG (12x25), 52SKM (12x22), 52KUD (12x11.7), 52ZYA-S (10x19), 52WRC (8x19), 52RBF (10x19), 52SPG (6x16), 52KUD (8x7.2)

Application:

  • Common router bits for demanding work on cast iron, steel and stainless steel
  • For universal grinding tasks in hard-to-reach areas with hand-held, pneumatic or electric machines and industrial robots

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart