Pipe cutter DP50 for HT pipes 1

Article no.: 818190 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Product details

Technical Data

for pipe outer ⌀ 50 mm
Length 202 mm
Weight 294 g
suitable for pipe material VA; Aluminium; Brass; Copper
Type of product Pipe cutters

Identification numbers & Classifications

Article number 818190 1
EAN / GTIN 4003773087809
Manufacturer number 90 23 01 BK

Description

Version:

Tool body of glass-fibre-reinforced plastic. Exchangeable blade of high-quality ball bearing steel, can be changed with no tools required. Optimum pipe guidance and easy cutting thanks to self-adjusting rollers with plain bearings. The spring-mounted cutting blade means there is no need for tedious adjustment whilst cutting.

Advantage:

One tool, two functions, three diameters. Easily and neatly cut and chamfer common plastic wastewater pipes in a single step. Smooth cut: No adjustment, no deburring and a reduced risk of clogging or damage to the seal.

Application:

Cuts HT pipes and many other plastic pipes with ⌀ 32, 40 or 50 mm and a wall thickness of up to 2.4 mm. Easy to position thanks to clear view of the cut-off point. Final cuts or fine cuts are possible from a section length of approx. 10 mm.

Spare part:

For replacement blade see No. 818191 size 1 and replacement quick-change pivot pin No. 818192 size 1.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart