{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Spare part for | Rohrabschneider für HT-Rohre 2in1 Nr. 818190 Gr. 1 | |
| Manufacturer’s designation | Ersatz-Klinge, Typ: 1 | |
| Colour | silver | |
| Specifics | Befestigung: 3 Bohrungen (2 rund, 1 oval) | |
| Spare part or accessories | spare part | |
| Type of product | Klinge | |
| Content | single part |
| Article number | 818191 1 | |
| EAN / GTIN | 4003773088103 | |
| Manufacturer number | 90 23 01 E01 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |