Fibreglass pulling rod with a steel reel, Band length: 50m

Article no.: 814882 50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 3-4 working days

Select article variation and quantity

Band length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 50 m
Tensile strength 2.2 kN
Type of product Cable pulling tool

Identification & Classification

Article number 814882 50
Copy
EAN / GTIN 9120045473605
Copy
Manufacturer number 10057
Copy
Manufacturer/responsible person RUNPOTEC GmbH, Irlachstraße 31, 5303 THALGAU, Austria, www.runpotec.com

Description

Version:

4.5 mm thick fibreglass rod, accepts pushing force up to 5 kN yet is flexible (down to a radius of 120 mm). Adhesive-bonded ferrule at each end with a thread for optional attachment of flexible guide tips, pulling grips or pulling eyes. In a high-quality steel reel with extendable steel feet, 2 storage compartments with accessories, locking brake and double outlet system (quick outlet and automatic run-out brake).

Supplied with:

Accessories securely stored in a storage box: 1 flexible starting head (Runpoglide) with twist compensation and stainless steel pulling eye. 1 lead bulb with shackle, 1 roller, 2 starting/end joints, 1 coupling joint, 1 special adhesive 3 g.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart