Nylon cable pulling rod, Band length: 10m

Article no.: 814862 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Band length 10 m
Maximum load on connection between cable pulling rod and sleeve 1.1 kN
Type of product Cable pulling tool

Identification & Classification

Article number 814862 10
EAN / GTIN 9120045472530
Manufacturer number 13115 M6
Manufacturer/responsible person RUNPOTEC GmbH, Irlachstraße 31, 5303 THALGAU, Austria, www.runpotec.com

Description

Version:

4 mm thick plastic cable pulling rod, particularly pliable, very abrasion-proof, and electrically non-conductive. The material is non-buckling, holds its form and slides well.
Pulling rod of nylon. One end with a crimped-on helical shaft and steel head; the other end with an eye.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart