Tyrolit ceramic file with handle 40x30x230 mm C70 carbide

Article no.: 79664
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 79664
EAN / GTIN 9003170796644
Manufacturer number 79664
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The file with handle from Tyrolit can be used to deburr large workpieces that have no surface quality requirements.
  • For example, these bench stones are used for pre-grinding large woodwork tools such as wood splitters.

Feature:

  • Max. working speed: 35m/s
  • Specification: C 70 O5 V18
  • Main dimension: B x C x L = 40 x 30 x 230

Advantage:

  • For coarse applications
  • The best results
  • Ergonomic handle

Application:

  • For deburring large workpieces

Material:

  • Steel/Stainless steel/Casting materials/HSS/Nonferrous metals
  • Steel/Stainless steel/Casting materials/HSS/Nonferrous metals

Suitable for:

  • Hand-operated grinding

Note:

  • For deburring large workpieces

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability