• Last chance! Soon no longer part of our assortment.

Jobber drill set for wood, Number of drills: 5

Article no.: 795310 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
65 pieces in stock 65 pieces available in 5-10 working days

Select article variation and quantity

Number of drills Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content set/ assortment
Cutter diameter, min. Dc min. 3 mm
Number of teeth Z 2
Number of pieces 5 pcs.
Cooling lubricant no
Cutter diameter, max. Dc max. 8 mm
Configurable no
Twist direction right-hand
Angle, 1st step 118 degrees
Cutting direction right-hand cutting
Machining method drilling into solid material (BVB)
Type of product indexable drill

Identification & Classification

Article number 795310 5
EAN / GTIN 4002395371242
Manufacturer number 4932352465
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de

Description

Version:

Ground precision design with 2 cutting edges, 2 leading-edge cutters, and centring point.

Content:

Made up of bits No. 795300.

Content:

Drill No. 795300: 1 each size 4; 5; 6; 8; 10

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart