{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder type | SDS-Plus | |
| Number of teeth Z | 4 | |
| Tool material | Carbide | |
| Cooling lubricant | no | |
| Number of pieces | 7 pcs. | |
| Series | MX4 | |
| Manufacturer’s designation | Hartmetall-Hammerbohrer-Satz MX4 SDS-plus | |
| Interface position | on the machine | |
| Configurable | no | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill | |
| Content | set/ assortment |
| Article number | 789063 7 | |
| EAN / GTIN | 4058546572242 | |
| Manufacturer number | 4932500060 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de |