Carbide-tipped hammer drill set “MX4” SDS-plus, Number of drills: 5

Article no.: 789063 5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

Number of drills Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder type SDS-Plus
Number of teeth Z 4
Tool material Carbide
Cooling lubricant no
Number of pieces 5 pcs.
Series MX4
Manufacturer’s designation Hartmetall-Hammerbohrer-Satz MX4 SDS-plus
Interface position on the machine
Configurable no
Interface joint 1
Cutting direction right-hand cutting
Machining method drilling into solid material (BVB)
Type of product indexable drill
Content set/ assortment

Identification & Classification

Article number 789063 5
EAN / GTIN 4058546572273
Manufacturer number 4932500063
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de

Description

Version:

Drill head with square cross-section. Increased drilling speed due to 4-cutter head. Double the service life compared to 2 cutters. Large-volume 4-flute design. TARGET TIP TECHNOLOGY - tip angled more acutely:
more precision when drilling, no slipping along the surface, more aggressive in rebar and greater drilling speed.
PGM certified – verified precise and wall-plug-capable drill holes, both for chemical and for physical anchors.
PACKOUT-compatible plastic case.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort. Very smooth action, perfect for truly circular holes. 4-flute design for quick clearance of waste material, low vibration, and high stability. Less tiring for the operator and less load on the machine.

Content:

Hammer drill No. 789050: 1 pc. each
Size 5; 6 overall length 115 mm;
Size 6; 8; 10 overall length 165 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart