{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 48 mm | |
| Width | 30 mm | |
| Height | 20 mm | |
| Crank height | 14 mm | |
| Type of product | Plain clamp |
| Article number | 78626 | |
| EAN / GTIN | 4020772078621 | |
| Manufacturer number | 78626 | |
| L-Number | L30130 890 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |