{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PolyBulb® blind rivets | |
| Rivet pin material | Steel, galvanised | |
| Hollow rivet material | Aluminium alloy | |
| Head shape | FK | |
| Clamping range | 1.5 mm - 6 mm | |
| Hole diameter | 4.9 mm | |
| Number of rivets (pieces) | 250 | |
| Hollow rivet diameter D | 4.8 mm | |
| Hollow rivet length L | 11 mm | |
| Type of product | Rivets |
| Article number | 771030 4,8/11 | |
| EAN / GTIN | 4007081943291 | |
| Manufacturer number | 1450473 | |
| Manufacturer/responsible person | SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de |