Gas stove brush Length 200mm Brass crimped 0.25 mm 2-row

Article no.: 77090101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 77090101
EAN / GTIN 4018754347056
Manufacturer number 77090101
L-Number L60010 8338
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Brass trim, thickness 0.25 mm, corrugated
  • 2-row bristle trim
  • Wooden brush body
  • certified according to PEFC standard
  • Made in Germany

Feature:

  • Bristles: Brass corrugated 0.25 mm
  • Bristle length: 90 mm
  • Body: wood
  • Length mm (L): 200 mm
  • Rows: 2
  • Weight (g): 46g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart