Locking tape measure L.3m

Article no.: 77040010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scaling millimetre; inch
Unit for measurement range metres; inch
Min. measuring range 0 m
Max. measuring range 3 m
Type of tape measure tape measure
Overall length 3,000 mm
Tape stop/lock yes
Weight 92 g
Type of product tape measure

Identification & Classification

Article number 77040010
EAN / GTIN 4018754275687
Manufacturer number 77040010
L-Number L60010 5927
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Features:
  • with parking brake
  • with metric and imperial graduation

Feature:

  • Contents: 3 m
  • Size: 3
  • L [m]: 3 m
  • Weight: 92g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart